Shop LEGRAND
See all product information
Create Account
Outlet
- Mfr # SS266BK
- Zoro # G523956188
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Standards
cETLus, FCC, UL 962A
USB Connectors Included
Type A, Type C
Power Cord Length
6 ft
Wire Size
14 AWG
Current Rating
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS266BK
- Zoro #
- G523956188
- UPC #
- 786776192889
- Country of Origin
- China
Dimensions
- Power Cord Length
- 6 ft
- Wire Size
- 14 AWG
- Minimum Table Thickness
- 1 in
- Overall Depth
- 11.5 in
- Overall Width
- 2 in
- Maximum Table Thickness
- 1.5 in
- Overall Height
- 2.25 in
- Fits Chest Size
- Desk Heights, Multiple Mounting Methods, Power Everything at the Desk
Details
- Item
- Furniture Power Outlet
- Standards
- cETLus, FCC, UL 962A
- USB Connectors Included
- Type A, Type C
- Current Rating
- 15 A
- Shape
- Rectangular
- Mount Type
- Surface
- Includes
- (4) Cable Ties
- Voltage Rating
- 125V AC
- Housing Color
- Black
- Application
- Commercial, Education, Residential
- Number of Outlets
- 8
- Features
- Desk Heights, Multiple Mounting Methods, Power Everything at the Desk
- Housing Material
- Plastic
- NEMA Receptacle Configuration
- 5-15R
- Plug Style
- Right Angle
Description
Furniture Power Outlet, Application Commercial, Education, Residential, Current Rating 15 A, Features Desk Heights, Multiple Mounting Methods, Power Everything at the Desk, Housing Color Black, Housing Material Plastic, Includes (4) Cable Ties, Maximum Table Thickness 1.5 in, Minimum Table Thickness 1 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 8, Number of USB Ports 2, Overall Depth 11.5 in, Overall Height 2.25 in, Overall Width 2 in, Plug Style Right Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.