USB
- Mfr # RFPCUAUC-NI
- Zoro # G023956381
product price:Â
$
71.95
/ea
Key Features
Current Rating
15 A
Shape
Round
USB Connectors Included
Type A, Type C
Plug Style
Right Angle
Maximum Table Thickness
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RFPCUAUC-NI
- Zoro #
- G023956381
- UPC #
- 786776192506
- Country of Origin
- China
Dimensions
- Maximum Table Thickness
- 1.75 in
- Overall Depth
- 2 in
- Power Cord Length
- 6 ft
- Outside Diameter
- 3.38 in
- Wire Size
- 14 AWG
- Mount Hole Diameter
- 1 1/2 in
- Minimum Table Thickness
- 0.25 in
- Overall Width
- 3.38 in
- Overall Height
- 3.38 in
- Fits Chest Size
- Quick Installation, Easy Installation
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Features Quick Installation, Easy Installation, Housing Color Nickel, Housing Material Plastic, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 1.75 in, Minimum Operating Temperature 32 Degrees F, Minimum Table Thickness 0.25 in, Mount Hole Diameter 1 1/2 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.