Wallplate, 4-1/2 in L, 4.56 in W, 2 -Gang, Stainless Steel, Silver, Brushed

  • Mfr # SS262CC10

  • Zoro # G216044550


product price:  $13.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS262CC10
Zoro #
G216044550
UPC #
785007858051
Country of Origin
United States

Description

These brushed finish wallplates are made with 0.032 in type 302/304 stainless steel. This alloy is non-magnetic and contains 18% chromium and 8% nickel for superior corrosion resistance. As a result, these plates will endure in corrosive atmospheres and withstand abuse in any commercial application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.