Zoro Homepage

10mm Compression Brass Equal Straight Union 10PK

  • Mfr # 0106 10 00

  • Zoro # G7097474


product price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
25/64 in
Compliance
AFNOR, CETOP, CNOMO, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0106 10 00
Zoro #
G7097474
UPC #
820099096681
Country of Origin
Spain

Dimensions

Tube Size
25/64 in
Hex Size
17 mm
Overall Length
42 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Length
42"
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Compliance
AFNOR, CETOP, CNOMO, ISO
Basic Pipe Fitting Shape
Union
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Temp. Range
-40 Degrees to 482 Degrees F
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Max. Pressure
1087 psi
Pipe Fitting Connection Type
Compression
System of Measurement
Metric
Maximum Operating Pressure
1,087 psi
Application
Chemical, Hydraulics
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Temperature
250 Degrees F
Series
Metric Compression
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Fitting Shape
Straight
Type
Compression
Pressure (PSI)
Max. 1087
Finish
Brass
Connection
Tube
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
1,087 psi
Connector Type
Adapter
Material Grade
CA360
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Precleaned Type
Cleaned
Fitting Features
Rigid

Description

Compression Fitting Union, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 1,087 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 42 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker Hannifin, Series Metric Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.