Zoro Homepage

10mm Compression x Male BSPT Brass 90 Degree Elbow 10PK

  • Mfr # 0109 10 17

  • Zoro # G6636402


product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male BSPT
Tube Size
25/64 in
Hex Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0109 10 17
Zoro #
G6636402
UPC #
820099099903
Country of Origin
China

Dimensions

Tube Size
25/64 in
Hex Size
19 mm
Compression Thread Size
3/8 in
Fitting Side A Tube Outer Diameter
10 mm
Overall Length
30 mm
Thread Size B
R 3/8
Fitting Side B Pipe Size
3/8 in
Thread Size
3/8"
Length
25-1/2"
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
R 3/8
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male BSPT
Compliance
AFNOR, CETOP, CNOMO, ISO
Temp. Range
-40 Degrees to 482 Degrees F
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
1087 psi
Pipe Fitting Connection Type
Compression x Male BSPT
Specific Pipe Fitting Shape
90 Degree Elbow
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Series
Metric Compression
Maximum Operating Temperature
250 Degrees F
System of Measurement
Imperial/Metric
Maximum Operating Pressure
1,087 psi
Fitting Side B Connection Type
MBSPT
Application
Chemical, Hydraulics
Fitting Shape
Elbow
Type
Compression
Finish
Brass
Connection
BSPT
Pressure (PSI)
Max. 1087
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Compatible Fitting Brands
Parker Hannifin
Operating Pressure - Maximum
1,087 psi
Fitting Side 2 Connection Type
MBSPT
Connector Type
Adapter
Material Grade
CA360
Precleaned Type
Cleaned
Fitting Features
Rigid
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Operating Temperature - Maximum
250 Degrees F

Description

Compression Fitting Elbow, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 1,087 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 30 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B R 3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.