Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm Compression x Male BSPT Brass 90 Degree Elbow 10PK

  • Mfr # 0109 10 21

  • Zoro # G6526362


product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male BSPT
Tube Size
25/64 in
Specific Pipe Fitting Shape
90 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0109 10 21
Zoro #
G6526362
UPC #
820099100043
Country of Origin
France

Dimensions

Tube Size
25/64 in
Hex Size
19 mm
Compression Thread Size
1/2 in
Fitting Side A Tube Outer Diameter
10 mm
Overall Length
36 mm
Thread Size B
R 1/2
Fitting Side B Pipe Size
1/2 in
Thread Size
1/2"
Length
32"
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
R 1/2
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male BSPT
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
Compression x Male BSPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Temp. Range
-40 Degrees to 482 Degrees F
Compliance
AFNOR, CETOP, CNOMO, ISO
Max. Pressure
1087 psi
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Material
Brass
Maximum Operating Pressure
1,087 psi
Application
Chemical, Hydraulics
Series
Metric Compression
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
MBSPT
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Compression
Fitting Shape
Elbow
Type
Compression
Finish
Brass
Connection
BSPT
Pressure (PSI)
Max. 1087
Connector Type
Adapter
Precleaned Type
Cleaned
For Media Type
Chemicals, Compressed Air, Fuels, Oils, Potable Water
Compatible Fitting Brands
Parker Hannifin
Fitting Side 2 Connection Type
MBSPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Rigid
Operating Pressure - Maximum
1,087 psi
Operating Temperature - Minimum
40 Degrees F
Material Grade
CA360

Description

Compression Fitting Elbow, Application Chemical, Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 1,087 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 36 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B R 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.