90 Degrees Elbow Brass 90 Degrees Elbow, 1/2 in Female BSPP X 1/2 in Female BSPP

  • Mfr # 0912 00 21

  • Zoro # G900722788


product price:  $14.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Overall Length
1 5/16 in
Fitting Side B Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0912 00 21
Zoro #
G900722788
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 5/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
90 Degrees Elbow
Application
Air, Non-Potable Water
Fitting Side B Gender
Female
Maximum Operating Pressure
870 psi
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side B Type
BSPP
Fitting Side A Gender
Female
Max. Steam Pressure
870 psi
Finish/Coating
Nickel-Plated
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
BSPP

Description

90 Degrees Elbow, Brass, Nickel-Plated, 1/2 in, Female, Threaded, 1/2 in, Female, Threaded, 870 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.