90 Degrees Elbow Brass 90 Degrees Female Elbow, 3/8 in Female BSPP X 3/8 in Male BSPT
- Mfr # 0144 17 17
- Zoro # G100722571
product price:Â
$
25.95
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Material Grade
C37700
Application
Air, Non-Potable Water
Overall Length
1 15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0144 17 17
- Zoro #
- G100722571
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 1 15/64 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 15/64 in
- Length
- 1 15/64 in
Details
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Material Grade
- C37700
- Application
- Air, Non-Potable Water
- Fitting Side A Type
- Threaded
- Low Lead Compliance Level
- Not Compliant
- Max. Steam Pressure
- 1,000 psi
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 1,000 psi
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPP
- Gravity Flow
- Pressure
Description
90 Degrees Elbow, Brass, C37700, 3/8 in, Female, Threaded, 3/8 in, Male, Threaded, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.