Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, BSPT 19 mm, BSPT 3/8 in

  • Mfr # 0123 19 17

  • Zoro # G605574392


product price: $17.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Fitting Side A Connection Type
BSPT
Minimum Operating Temperature
-40 Degrees C
Material Grade
CA360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0123 19 17
Zoro #
G605574392
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Standard
Thread Size A
R 3/8
Fitting Side B Tube Inner Diameter
19 mm
Hex Size
22 mm
Overall Length
54 1/2 mm
Fitting Side A Pipe Size
3/8 in
Thread Size 1
R 3/8
Fitting Side 1 Pipe Size
19 mm
Fitting Side 2 Tube Inner Diameter
21 1/2 mm
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
BSPT
Minimum Operating Temperature
-40 Degrees C
Material Grade
CA360
Compatible Tube Material
Rubber
Barb Style
Standard
Maximum Operating Temperature
150 Degrees C
Maximum Operating Pressure
100 barg
Fitting Material
Brass
Fitting Side B Connection Type
Barbed
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Fitting Features
Rigid
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
100 bar
For Media Type
Food
Connector Type
Adapter
Fitting Side 1 Connection Type
BSPT
Fitting Side 2 Connection Type
BSPT

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 19 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Overall Length 54 1/2 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 100 barg, Maximum Operating Temperature 150 Degrees C, Compatible Tube Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.