Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, BSPT 4 mm, BSPT 1/8 in

  • Mfr # 0123 04 10

  • Zoro # G405444048


product price: $5.85
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Fitting Side A Pipe Size
1/8 in
Minimum Operating Temperature
-40 Degrees C
Material Grade
CA360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0123 04 10
Zoro #
G405444048
UPC #
-
Country of Origin
Spain

Dimensions

Barb Size
Standard
Fitting Side A Pipe Size
1/8 in
Overall Length
34 mm
Hex Size
10 mm
Fitting Side B Tube Inner Diameter
4 mm
Thread Size A
R 1/8
Fitting Side 2 Tube Inner Diameter
6 mm
Thread Size 1
R 1/8
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Pipe Size
4 mm

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Minimum Operating Temperature
-40 Degrees C
Material Grade
CA360
Fitting Side A Connection Type
BSPT
Barb Style
Standard
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Compatible Tube Material
Rubber
Maximum Operating Pressure
100 barg
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
150 Degrees C
Fitting Material
Brass
Fitting Side 1 Connection Type
BSPT
Operating Pressure - Maximum
100 bar
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
BSPT
Connector Type
Adapter
Operating Temperature - Maximum
176 Degrees F
For Media Type
Food
Fitting Features
Rigid

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 4 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Overall Length 34 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 100 barg, Maximum Operating Temperature 150 Degrees C, Compatible Tube Material Rubber, Hex Size 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.