Zoro Homepage

Brass Hex Head Plug, Metric

  • Mfr # 0222 19 00

  • Zoro # G100722625


product price: $4.65
/ea
Sold in multiples of 10 for $46.50

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Hex Size
8 mm
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0222 19 00
Zoro #
G100722625
UPC #
-
Country of Origin
Spain

Dimensions

Hex Size
8 mm
Overall Length
1/4 in
Nominal Pipe Size
M5

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Item
Hex Head Plug
Seal Material
Buna-N
Temp. Range
-4 Degrees to 176 Degrees F
Low Lead Compliance Level
Not Compliant
Finish/Coating
Nickel-Plated
Max. Steam Pressure
290 psi
Maximum Operating Pressure
290 psi
Magnetic
No
Plug Construction
Cored
Plug Drive Style
Hex
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No

Description

Hex Head Plug, M5 Nominal Pipe Size, Brass, Nickel-Plated, Metric, 1/4 in Overall Length, 290 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -4 Degrees to 176 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Buna-N, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.