Zoro Homepage

Brass Internal Hex Head Plug, Metric

  • Mfr # 0919 00 19

  • Zoro # G300722760


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Specific Fitting Shape
Internal Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Overall Length
1/4 in
Hex Size
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0919 00 19
Zoro #
G300722760
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1/4 in
Hex Size
2.5 mm
Nominal Pipe Size
M5

Details

Specific Fitting Shape
Internal Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Item
Internal Hex Head Plug
Temp. Range
14 Degrees to 176 Degrees F
Maximum Operating Pressure
870 psi
Finish/Coating
Nickel-Plated
Magnetic
No
Plug Drive Style
Hex
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
870 psi
Plug Construction
Cored
Low Lead Compliance Level
Not Compliant

Description

Internal Hex Head Plug, M5 Nominal Pipe Size, Brass, Nickel-Plated, Metric, 1/4 in Overall Length, 870 psi Maximum Operating Pressure, 870 psi Max. Steam Pressure, 14 Degrees to 176 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.