Shop LEGRIS

Male Tee Brass Tee, 1/4 in Male BSPT X 1/4 in Male BSPT

  • Mfr # 0927 00 13
  • Zoro # G300722654

product price: 
$
9.35
/ea
Sold in multiples of 25 for $233.75

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Overall Length
1 27/32 in
Includes Pre-Applied Thread Sealant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0927 00 13
Zoro #
G300722654
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 27/32 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Wire Rope Length
1 27/32 in
Length
1 27/32 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Application
Air, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Fitting Side C Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded
Max. Steam Pressure
870 psi
Maximum Operating Pressure
870 psi
Fitting Side A Type
Threaded
Finish/Coating
Nickel-Plated
Side 3 Thread Type
BSPT
Gravity Flow
Pressure
Side B Thread Type
BSPT
Side A Thread Type
BSPT

Description

Tee,Brass,Thrd1/4",Thrd1/4",Thrd1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.