Shop All Push-to-Connect Tube Fittings
Legris
Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3102 53 00
Zoro # G3177142
product price: $32.29
/pk 10, $3.23/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 1/8 in
- Max. Pressure 290 psi
- Basic Material Plastic
- Color Black
Product Information
- Brand Legris
- MFR # 3102 53 00
- Zoro # G3177142
- UPC # 820099210216
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 23/32 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Details
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 23/32 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-121214)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 -Rdcng Hex Bushing - 3/8" MNPT x 1/4" FNPT (ZUSA-PF-221)
- BRENNAN INDUSTRIES Male Branch Tee, N2601 (N2601-06-06-04-SS)
- LEGRIS 90 Degree Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 18)
- LEGRIS Unequal Union, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 53 56)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 19)
- LEGRIS Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 13)
- LEGRIS Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3102 10 00)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD x 1/8 in Pipe Size, Black, 10 PK (3175 56 11)
- LEGRIS Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- Legris Tube Fittings