Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, BSPP3/8mm, Push-Fit12mm

  • Mfr # 3699 12 17

  • Zoro # G404850673


product price: $26.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
Fitting Shape
90 Degrees Elbow
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3699 12 17
Zoro #
G404850673
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Side B Tube Outer Diameter
12 mm
Overall Length
28 1/2 mm
Fitting Side A Pipe Size
12 mm
Fitting Side 1 Pipe Size
3/8 mm
Fitting Side 2 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
Fitting Shape
90 Degrees Elbow
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
20 barg
Compatible Tube Hardness
95 Shore A
Vacuum Rating
755 mmHg
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Fitting Side B Connection Type
BSPP
Minimum Operating Temperature
-4 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Maximum Operating Temperature
302 Degrees F
Finish/Coating
Nickel Plated
System of Measurement
Metric
Application
Lubrication
Color
Silver
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Series
Legris
Fitting Side 1 Connection Type
BSPP
Connector Type
Adapter
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Maximum
302 Degrees F
Finish
Nickel-Plated

Description

Push-Fit Elbow Fitting, Application Lubrication, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 28 1/2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.