Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, NPT , Comp. 14 mm

  • Mfr # 0109 10 14

  • Zoro # G104995117


product price: $41.65
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Brass
Hex Size
19 mm
System of Measurement
Metric
Application
Compression, Cooling, Fluid Transfer, Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0109 10 14
Zoro #
G104995117
UPC #
-
Country of Origin
France

Dimensions

Hex Size
19 mm
Overall Length
14 1/2 mm
Fitting Side B Tube Outer Diameter
10 mm
Thread Size A
1/4
Fitting Side A Pipe Size
1/4 in
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Brass
System of Measurement
Metric
Application
Compression, Cooling, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Side A Connection Type
NPT
Maximum Operating Pressure
1,087 psi
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
Fitting Shape
90 Degrees Elbow
Maximum Operating Temperature
100 Degrees C
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
-40 Degrees C
Fitting Side 1 Connection Type
NPT
Precleaned Type
Cleaned
Operating Temperature - Maximum
100 Degrees C
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Minimum
-40 Degrees C
Connector Type
Adapter
Material Grade
CA360
Operating Pressure - Maximum
1,087 psi

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type NPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 10 mm, Material Grade CA360, Maximum Operating Pressure 1,087 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 14 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.