Female Cross Brass Cross, 3/8 in Female BSPP X 3/8 in Female BSPP
Mfr # 0908 00 17
Zoro # G000722527
product price:Â $14.85
/ea
Sold in multiples of 10 for $148.50
Key Features
Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Overall Length
1 1/16 in
Fitting Side C Gender
Female
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0908 00 17
Zoro #
G000722527
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 1/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Details
Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Cross
Application
Air, Non-Potable Water
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
BSPP
Fitting Side D Gender
Female
Fitting Side A Gender
Female
Maximum Operating Pressure
870 psi
Fitting Side D Type
BSPP
Includes Seal
No
Fitting Side B Type
BSPP
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Max. Steam Pressure
870 psi
Fitting Side A Type
BSPP
Finish/Coating
Nickel-Plated
Description
Cross, Brass, Thrd 3/8", Thrd 3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.