Female Wye Brass Wye Connector, 1/8 in Female BSPP X 1/8 in Female BSPP

  • Mfr # 0910 00 10

  • Zoro # G400722523


product price:  $4.25
/ea
Sold in multiples of 50 for $212.50

Key Features

Specific Fitting Shape
Wye
Pipe Fitting Material
Brass
Overall Length
3/4 in
Hex Size
13 mm
Application
Air, Non-Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0910 00 10
Zoro #
G400722523
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3/4 in
Hex Size
13 mm
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Wye
Pipe Fitting Material
Brass
Item
Wye Connector
Application
Air, Non-Potable Water
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
BSPP
Finish/Coating
Nickel-Plated
Maximum Operating Pressure
870 psi
Fitting Side A Type
BSPP
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
BSPP
Fitting Side A Gender
Female
Max. Steam Pressure
870 psi

Description

Wye,Brass,Thrd1/8",Thrd1/8",Thrd1/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.