Legris
Female x Male Bulkhead Connector
Mfr # 0920 00 21
Zoro # G500722805
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Bulkhead Connector
- Pipe Fitting Material Brass
- Hex Size 32 mm
- Overall Length 1 1/4 in
- Application Air, Non-Potable Water
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Metal Soap Dispenser (RP100734AR)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8" (810 11/2)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CNG04)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV2-R6)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 27)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 17 13)
- LEGRIS Female x Male Wye Connector, 3/4 in L (0911 00 10)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/4" Pipe Size 10 PK (6AYU7)
- THRIFCO PLUMBING 1-1/2 X Close Brass Nipple (5320080)
- ZORO SELECT Red Brass Union, FNPT, 1/2" Pipe Size (6RDA5)
- Legris Fittings