Female x Male Bulkhead Connector Brass Bulkhead Connector, 3/8 in Female BSPP X 26 mm Male Metric
Mfr # 0920 00 17
Zoro # G500722751
product price:Â $9.89
/ea
Sold in multiples of 25 for $247.25
Key Features
Specific Fitting Shape
Female x Male Bulkhead Connector
Pipe Fitting Material
Brass
Overall Length
1 in
Hex Size
30 mm
Application
Air, Non-Potable Water
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0920 00 17
Zoro #
G500722751
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 in
Hex Size
30 mm
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
26 mm
Details
Specific Fitting Shape
Female x Male Bulkhead Connector
Pipe Fitting Material
Brass
Item
Bulkhead Connector
Application
Air, Non-Potable Water
Maximum Operating Pressure
870 psi
Fitting Side B Type
Metric
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Nickel-Plated
Includes Seal
No
Fitting Side A Type
BSPP
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Max. Steam Pressure
870 psi
Description
Bulkhead Connector, Fitting Material Brass, Fitting Material Finish Nickel Plated, Inside Connection Gender Female, Inside Connection Size 3/8 in, Inside Connection Type Threaded, Maximum Operating Pressure 870 psi, Overall Length 1 1/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.