Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female x Male Reducing Adapter

  • Mfr # 1872 22 14

  • Zoro # G800722864


product price: $44.89
/ea

Key Features

Specific Fitting Shape
Female x Male Reducing Adapter
Pipe Fitting Material
Stainless Steel
Application
Air, Non-Potable Water
Hex Size
22 mm
Max. Steam Pressure
2,176 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1872 22 14
Zoro #
G800722864
UPC #
-
Country of Origin
France

Dimensions

Hex Size
22 mm
Overall Length
13/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Female x Male Reducing Adapter
Pipe Fitting Material
Stainless Steel
Item
Reducing Adapter
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Material Grade
316L
Includes Seal
No
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
2,176 psi
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Gender
Male

Description

The LEGRIS 1872 22 14 is a stainless steel reducing adapter designed to connect pipes or fittings of different sizes while maintaining a NPT-threaded connection between 1/4 in female NPT and 1/2 in male NPT. It features a female threaded connection on Side A with a nominal size of 1/4 inch and a male threaded connection on Side B with a nominal size of 1/2 inch. NPT-threaded reducer adapter rated for use with air and non-potable water systems. 316L stainless steel construction provides corrosion resistance.

Key Features:

  • Material: 316L Stainless Steel for corrosion resistance and durability
  • Fitting Side A Gender: Female
  • Fitting Side A Nominal Pipe Size: 1/4 in
  • Fitting Side A Type: NPT
  • Fitting Side B Gender: Male
  • Fitting Side B Nominal Pipe Size: 1/2 in
  • Fitting Side B Type: NPT
  • Hex Size: 22 mm for wrenching
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Overall Length: 13/16 in
  • Max. Steam Pressure: 2,176 psi
  • Maximum Operating Pressure: 2,176 psi
  • Pipe Fitting Material: Stainless Steel
  • Specific Fitting Shape: Female x Male Reducing Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.