Shop LEGRIS
See all product information
Create Account
Female x Male Run Tee Brass Tee, 1/2 in Female BSPP X 1/2 in Female BSPP
- Mfr # 0917 00 21
- Zoro # G100722670
product price:Â
$
18.95
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Overall Length
2 17/32 in
Application
Air, Non-Potable Water
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0917 00 21
- Zoro #
- G100722670
- UPC #
- -
- Country of Origin
- Italy
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Tee
- Application
- Air, Non-Potable Water
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 870 psi
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Finish/Coating
- Nickel-Plated
- Fitting Side B Gender
- Female
- Fitting Side C Type
- Threaded
- Max. Steam Pressure
- 870 psi
- Fitting Side C Gender
- Male
- Side 3 Thread Type
- BSPT
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
Dimensions
- Overall Length
- 2 17/32 in
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 2 17/32 in
- Length
- 2 17/32 in
Description
Tee,Brass,Thrd1/2",Thrd1/2",Thrd1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.