Female x Male Run Tee Brass Tee, 3/4 in Female BSPP X 3/4 in Female BSPP
- Mfr # 0917 00 27
- Zoro # G800722680
product price:Â
$
20.75
/ea
Sold in multiples of 25 for
$518.75
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Overall Length
2 55/64 in
Application
Air, Non-Potable Water
Max. Steam Pressure
870 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0917 00 27
- Zoro #
- G800722680
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Length
- 2 55/64 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 2 55/64 in
- Length
- 2 55/64 in
Description
Tee,Brass,Thrd3/4",Thrd3/4",Thrd3/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.