Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3008 62 18

  • Zoro # G204860049


product price: $11.89
/ea

Key Features

Specific Fitting Shape
Tee
Color
Black
Application
Vacuum
System of Measurement
Imperial
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008 62 18
Zoro #
G204860049
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 3/4 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Thread Size
3/8"
Fitting Side C Pipe Size
3/8 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Color
Black
Application
Vacuum
System of Measurement
Imperial
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Shape
Tee
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side C Connection Type
FNPT
Release Type
Ring
Minimum Operating Temperature
-4 Degrees F
Release Ring Material
Stainless Steel
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Temperature
175 Degrees F
Compatible Tube Hardness
95 Shore A
Maximum Operating Pressure
290 psi
Vacuum Rating
28 inHg
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Side B Connection Type
Push-to-Connect
For Media Type
Air, Coolants, Gases
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Features
Rigid
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Push-Fit Tee Fitting, Application Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type FNPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Fiberglass-Reinforced Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.