Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Push-to-Connect Fitting, Nylon, Black

  • Mfr # 3049 60 14

  • Zoro # G604859995


product price: $28.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Twin Banjo Elbow Adapter
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Color
Black
Overall Length
1 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3049 60 14
Zoro #
G604859995
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 21/32 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Thread Size
1/4"
Fitting Side A Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Twin Banjo Fitting
Specific Fitting Shape
90 Degrees Twin Banjo Elbow Adapter
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Color
Black
Maximum Operating Pressure
290 psi
Fitting Side A Connection Type
MNPT
Fitting Material
Nylon
Fitting Side C Connection Type
Push-to-Connect
Vacuum Rating
28 inHg
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Fitting Shape
Elbow
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Features
Rigid
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
MNPT

Description

Push-Fit Twin Banjo Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Color Black, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.