Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Hex Head Plug, 11/16 in L

  • Mfr # 0285 34 00

  • Zoro # G000722862


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Max. Steam Pressure
2,176 psi
Hex Size
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0285 34 00
Zoro #
G000722862
UPC #
-
Country of Origin
France

Dimensions

Hex Size
17 mm
Overall Length
11/16 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Internal Hex Head Plug
Max. Steam Pressure
2,176 psi
Temp. Range
-4 Degrees to 356 Degrees F
Material Grade
316L
Plug Construction
Cored
Low Lead Compliance Level
Not Compliant
Magnetic
No
Plug Drive Style
Hex
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
2,176 psi

Description

Recessed Hex Plug, 1 in Nominal Pipe Size, Stainless Steel, 316L, Male BSPT, 11/16 in Overall Length, 2,176 psi Maximum Operating Pressure, 2,176 psi Max. Steam Pressure, -4 Degrees to 356 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.