Internal Hex Head Plug, 3/8 in L

  • Mfr # 0285 13 00

  • Zoro # G600722927


product price: $37.59
/ea
Sold in multiples of 10 for $375.90

Key Features

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Hex Size
6 mm
Max. Steam Pressure
2,176 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0285 13 00
Zoro #
G600722927
UPC #
-
Country of Origin
France

Dimensions

Hex Size
6 mm
Nominal Pipe Size
1/4 in
Overall Length
3/8 in

Details

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Internal Hex Head Plug
Max. Steam Pressure
2,176 psi
Temp. Range
-4 Degrees to 356 Degrees F
Magnetic
No
Plug Drive Style
Hex
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Maximum Operating Pressure
2,176 psi
Material Grade
316L
Includes Pre-Applied Thread Sealant
No
Plug Construction
Cored

Description

Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 316L, Threaded, 3/8 in Overall Length, 2,176 psi Maximum Operating Pressure, 2,176 psi Max. Steam Pressure, -4 Degrees to 356 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.