Male Adapter Brass Adapter, 3/4 in Male BSPT X 1 in Male BSPT

  • Mfr # 0900 27 34

  • Zoro # G000722602


product price:  $39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Specific Fitting Shape
Male Adapter
Pipe Fitting Material
Brass
Hex Size
34 mm
Overall Length
1 11/16 in
Application
Air, Non-Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0900 27 34
Zoro #
G000722602
UPC #
-
Country of Origin
France

Dimensions

Hex Size
34 mm
Overall Length
1 11/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Male Adapter
Pipe Fitting Material
Brass
Item
Adapter
Application
Air, Non-Potable Water
Maximum Operating Pressure
870 psi
Fitting Side A Gender
Male
Fitting Side B Type
BSPT
Includes Seal
No
Max. Steam Pressure
870 psi
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
BSPT
Finish/Coating
Nickel-Plated

Description

Straight, Brass, Nickel-Plated, 3/4 in, Male, Threaded, 1 in, Male, Threaded, 870 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.