Shop All Push-to-Connect Tube Fittings
Legris
Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK
Mfr # 3108 62 18
Zoro # G2608961
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Body Material Glass Filled Nylon and Nickel Plated Brass
Product Information
- Brand Legris
- MFR # 3108 62 18
- Zoro # G2608961
- UPC # 820099219622
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size | 3/8 in |
Hex Size | 20 mm |
Overall Length | 2 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 3/8 in |
Details
Description
Male Branch Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 2 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5-2)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202PA-6-6)
- KOHLER Lift Toggle Assy (1015478)
- KOHLER Vault 25" X 22" X 6-5/16" Single Bow (3894-4-NA)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Black, 10 Pack (3109 60 14)
- LEGRIS Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- LEGRIS Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 13)
- LEGRIS Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 13)
- LEGRIS Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- LEGRIS Male Connector, 5/16 in or 8mm Tube Size, Nylon, Silver, 10 PK (3175 08 13)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-4)
- Legris Push-to-Connect Tube Fittings