Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Elbow, Stainless Steel, Silver

  • Mfr # 3889 08 11

  • Zoro # G503528718


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90 Degrees Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Imperial
Fitting Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3889 08 11
Zoro #
G503528718
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 in
Fitting Thread Size
1/8"-27
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Fitting Shape
90 Degrees Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Imperial
Fitting Material
Stainless Steel
Color
Silver
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, 1935/2004/EC, 21 CFR (FDA Approved), UL94 V-0, USDA NSF H1
Application
Chemical
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
13 Degrees F
Vacuum Rating
28 inHg
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Material Grade
316L
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Hardness
95 Shore A
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Maximum Operating Pressure
435 psi
Maximum Operating Temperature
302 Degrees F
Operating Temperature - Maximum
302 Degrees F
Operating Pressure - Maximum
435 psi
Fitting Side 2 Connection Type
MNPT
Series
Legris
For Media Type
Chemicals, Cleaning Agents, Food
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
13 Degrees F
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Chemical, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In.-27, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.