Shop All Push-to-Connect Tube Fittings
Legris
Male Swivel Elbow, 5/32 in Tube Size, Brass, Silver
Mfr # 3699 04 10
Zoro # G4376407
original price:
$8.89
10% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x BSPP
- Tube Size 5/32 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Legris
- MFR # 3699 04 10
- Zoro # G4376407
- UPC # 820099286990
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 13 mm |
Pipe Size (Fittings) | 1/8" |
Overall Length | 17 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Details
Description
Male Swivel Elbow, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 17 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (NP1)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU4)
- SANITUBE T304 W/Pvc Inserts, 1/2" Tube Hanger (T24-050)
- B & K TEE 3/8"" BLACK IRON (520-602HN)
- LEGRIS Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3102 08 00)
- LEGRIS Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 10)
- LEGRIS Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 14)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3168 56 06)
- LEGRIS Union, 1/4 in Tube Size, Brass, Silver (3606 56 00)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 5/16 in x 5/16 in Tube OD, Black, 10 PK (3106 08 00)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-1)
- Legris Push-to-Connect Tube Fittings