Male Tee Brass Tee, 3/8 in Male BSPT X 3/8 in Male BSPT

  • Mfr # 0927 00 17

  • Zoro # G000722619


product price:  $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Specific Fitting Shape
Male Tee
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Overall Length
2 in
Maximum Operating Pressure
870 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0927 00 17
Zoro #
G000722619
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Male Tee
Pipe Fitting Material
Brass
Item
Tee
Application
Air, Non-Potable Water
Maximum Operating Pressure
870 psi
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Nickel-Plated
Max. Steam Pressure
870 psi
Fitting Side B Type
BSPT
Fitting Side C Type
BSPT
Fitting Side C Gender
Male
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side A Type
BSPT

Description

Tee,Brass,Thrd3/8",Thrd3/8",Thrd3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.