Male Unequal Adapter Brass Adapter Unequal, 1/4 in Male BSPT X 1/2 in Male BSPP

  • Mfr # 0192 13 21

  • Zoro # G400722677


product price:  $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Specific Fitting Shape
Male Unequal Adapter
Pipe Fitting Material
Brass
Hex Size
27 mm
Application
Air, Non-Potable Water
Overall Length
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0192 13 21
Zoro #
G400722677
UPC #
-
Country of Origin
France

Dimensions

Hex Size
27 mm
Overall Length
1 3/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Male Unequal Adapter
Pipe Fitting Material
Brass
Item
Adapter Unequal
Application
Air, Non-Potable Water
Includes Seal
No
Maximum Operating Pressure
870 psi
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Finish/Coating
Nickel-Plated
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
BSPP
Max. Steam Pressure
870 psi
Fitting Side A Type
BSPT
Fitting Side B Gender
Male

Description

Straight, Brass, Nickel-Plated, 1/4 in, Male, Threaded, 1/2 in, Male, Threaded, 870 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.