Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Black

  • Mfr # 3826 06 00

  • Zoro # G805307196


product price:  $29.55
/ea

Key Features

Specific Fitting Shape
Blanking Plug With Tailpiece
Fitting Connection Type
Push-to-Connect
Color
Black
Fitting Tube Size Outer Diameter
6 mm
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3826 06 00
Zoro #
G805307196
UPC #
-
Country of Origin
France

Dimensions

Fitting Tube Size Outer Diameter
6 mm
Overall Length
19 1/2 mm

Details

Item
Push-Fit Fitting Plug
Specific Fitting Shape
Blanking Plug With Tailpiece
Fitting Connection Type
Push-to-Connect
Color
Black
Material Grade
316L
Application
Air, Beverages, Food Processing
System of Measurement
Metric
Standards
2011/65/EC, 2002/95/EC (RoHS), 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), 1935/2004/EC, 21CFR (FDA), UL94 V-0, USDA NSF H1
Maximum Operating Temperature
302 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Thermoplastic
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
435 psi
Fitting Shape
Plug
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air, Beverages, Food
Operating Pressure - Maximum
30 bar
Fitting Features
Rigid

Description

Push-Fit Cap, Application Air, Beverages, Food Processing, Fitting Connection Type Push-to-Connect, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 6 mm, Material Grade 316L, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 19 1/2 mm, Specific Fitting Shape Blanking Plug With Tailpiece, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.