Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Black

  • Mfr # 3826 08 00

  • Zoro # G305307221


product price:  $30.39
/ea

Key Features

Specific Fitting Shape
Blanking Plug With Tailpiece
Fitting Connection Type
Push-to-Connect
Overall Length
20 mm
Fitting Material
Stainless Steel
Standards
2011/65/EC, 2002/95/EC (RoHS), 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), 1935/2004/EC, 21CFR (FDA), UL94 V-0, USDA NSF H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3826 08 00
Zoro #
G305307221
UPC #
-
Country of Origin
France

Dimensions

Overall Length
20 mm
Fitting Tube Size Outer Diameter
8 mm

Details

Item
Push-Fit Fitting Plug
Specific Fitting Shape
Blanking Plug With Tailpiece
Fitting Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Standards
2011/65/EC, 2002/95/EC (RoHS), 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), 1935/2004/EC, 21CFR (FDA), UL94 V-0, USDA NSF H1
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Thermoplastic
System of Measurement
Metric
Maximum Operating Temperature
302 Degrees F
Material Grade
316L
Color
Black
Minimum Operating Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
435 psi
Application
Air, Beverages, Food Processing
Fitting Shape
Plug
Operating Pressure - Maximum
30 bar
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air, Beverages, Food
Fitting Features
Rigid
Operating Temperature - Maximum
302 Degrees F

Description

Push-Fit Cap, Application Air, Beverages, Food Processing, Fitting Connection Type Push-to-Connect, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 8 mm, Material Grade 316L, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 20 mm, Specific Fitting Shape Blanking Plug With Tailpiece, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.