Zoro Homepage

Push-Fit Adapter Fitting, 16mm Tube Size, Brass, Silver

  • Mfr # 3136 16 17

  • Zoro # G4406245


product price: $36.69
/ea

Key Features

Specific Fitting Shape
Straight Bulkhead Adapter
Tube Size
16mm
Pipe Size - Pipe Fitting
3/8 in
Max. Pressure
290 psi
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3136 16 17
Zoro #
G4406245
UPC #
-
Country of Origin
France

Dimensions

Tube Size
16mm
Pipe Size - Pipe Fitting
3/8 in
Hex Size
29 mm
Pipe Size (Fittings)
3/8"
Pipe Size
3/8 in
Overall Length
45 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
16 mm
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
16 mm

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.