Push-Fit Elbow Fitting, 1/2 in Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK
- Mfr # 3009 62 18
- Zoro # G2752477
product price:Â
$
97.99
/pk of 10, $9.80/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Max. Pressure
290 psi
Body Material
Glass Filled Nylon and Nickel Plated Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3009 62 18
- Zoro #
- G2752477
- UPC #
- 820099638591
- Country of Origin
- Mexico
Dimensions
- Tube Size
- 1/2 in
- Pipe Size - Pipe Fitting
- 3/8 in
- Pipe Size
- 3/8 in
- Overall Length
- 1 7/8 in
- Fitting Thread Size
- 3/8"
- Fitting Side A Tube Outer Diameter
- 1/2 in
- Fitting Side B Pipe Size
- 3/8 in
- Fitting Side 2 Pipe Size
- 3/8 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.