Push-Fit Elbow Fitting, 3/16 in Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3109 55 10
  • Zoro # G2729282
product price: 
$
70.15
/pk of 10, $7.02/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
Max. Pressure
290 psi
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3109 55 10
Zoro #
G2729282
UPC #
820099222097
Country of Origin
Mexico
Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Max. Pressure
290 psi
Color
Black
Body Material
Glass Filled Nylon and Nickel Plated Brass
Special Features
With Thread Sealant
Basic Material
Plastic/Metal Combination
Connection Type
Push-to-Connect x MBSPT
Fittings Sub-Category
Elbows
Temp. Range
-4 Degrees to 175 Degrees F
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
System of Measurement
Imperial
Application
Vacuum
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Release Type
Button
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Pressure
260 psi
Vacuum Rating
28 inHg
Minimum Operating Temperature
5 Degrees F
Maximum Operating Temperature
155 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Side B Connection Type
MBSPT
Compatible Tube Hardness
95 Shore A
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Series
Legris
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
260 psi
Operating Temperature - Maximum
155 Degrees F
Fitting Side 2 Connection Type
MBSPT
For Media Type
Air, Coolants, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Black

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8 in
Hex Size
11 mm
Overall Length
11/16 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/8 in
Wire Rope Length
11/16 in
Length
11/16 in

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 155 Degrees F

Ratings & reviews