Push-Fit Elbow, 150 psi, Gray

  • Mfr # T7520 06-04
  • Zoro # G224936816
product price: 
$
3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Operating Pressure - Maximum
150 psi
For Media Type
Compressed Air
System of Measurement
Imperial
Fitting Thread Size
1/4"
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7520 06-04
Zoro #
G224936816
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Thread Size
1/4"
Overall Length
1 11/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Center-to-End 1 Length
31/32 in
Center-to-End 2 Length
1 1/4 in
Length
1 11/32 in

Details

Operating Pressure - Maximum
150 psi
For Media Type
Compressed Air
System of Measurement
Imperial
Item
Push-Fit Elbow
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
32 Degrees F
Fitting Shape
Elbow
Standards
REACH, RoHS
Series
7000
Application
Industrial
Release Ring Material
Stainless Steel
Connector Type
Union
Fitting Side 2 Connection Type
NPTF
Compatible Tube Material
Nylon, Polyurethane
Operating Temperature - Maximum
140 Degrees F
Fitting Features
Swivel
Finish
Nickel-Plated
Vacuum Rating
29.5 in HG
Compatible Tube Hardness
85 Shore A, 95 Shore A
Thread Sealant Type
Loctite
Color
Gray
Fitting Material
Brass
Release Type
Ring
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Gray

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 1 11/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews