Zoro Homepage

Push-Fit Tee Fitting, 15/32 in Tube Size, Brass, Silver

  • Mfr # 3604 12 00

  • Zoro # G4373117


product price: $28.79
/ea

Key Features

Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x Tube
Tube Size
15/32 in
Max. Pressure
435 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3604 12 00
Zoro #
G4373117
UPC #
820099277134
Country of Origin
Spain

Dimensions

Tube Size
15/32 in
Overall Length
62 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side C Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 3 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x Tube
Max. Pressure
435 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Tee
Temp. Range
-4 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
Union Tee
Application
Food Processing, Harsh Detergents, Oils, Potable Water, Steam
Color
Silver
System of Measurement
Metric
Standards
2011/65/EC, 2002/95/EC, 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), RG: 193, 21CFR (FDA Approved), UL 94 V-0
Maximum Operating Pressure
435 psi
Maximum Operating Temperature
302 Degrees F
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Fitting Side C Connection Type
Push-to-Connect
Minimum Operating Temperature
13 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Vacuum Rating
28 inHg
Finish/Coating
Nickel Plated
Fitting Material
Brass
Fitting Shape
Tee
Operating Pressure - Maximum
435 psi
Operating Temperature - Maximum
302 Degrees F
Fitting Features
Rigid
Fitting Side 1 Connection Type
Tube
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Minimum
13 Degrees F
Fitting Side 2 Connection Type
Tube
Finish
Nickel-Plated
Material Grade
C36000
Connector Type
Coupling
For Media Type
Food, Detergents, Oils, Potable Water, Gases

Description

Push-Fit Tee Fitting, Application Food Processing, Harsh Detergents, Oils, Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.