Push-Fit Tee Fitting, 16mm Tube Size, Fiberglass-Reinforced Nylon, Black

  • Mfr # 3103 16 17

  • Zoro # G4406132


product price:  $40.35
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Tube Size
16mm
Pipe Size - Pipe Fitting
3/8 in
Max. Pressure
290 psi
Fittings Sub-Category
Tees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3103 16 17
Zoro #
G4406132
UPC #
-
Country of Origin
France

Dimensions

Tube Size
16mm
Pipe Size - Pipe Fitting
3/8 in
Hex Size
27 mm
Pipe Size
3/8 in
Overall Length
38 1/2 mm
Fitting Side B Tube Outer Diameter
16 mm
Fitting Side A Tube Outer Diameter
16 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
16 mm
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
16 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Adapter Tee
Max. Pressure
290 psi
Fittings Sub-Category
Tees
Connection Type
Push-to-Connect x Push-to-Connect x MBSPP
Basic Material
Plastic/Metal Combination
Temp. Range
-4 Degrees to 175 Degrees F
Color
Black
Body Material
Glass Filled Nylon and Nickel Plated Brass
System of Measurement
Imperial/Metric
Standards
1907/2006 (REACH), 2011/65/EC, 2002/95/EC, 97/23/EC (PED), ISO 14743
Application
Air, Cutting Fluids, Inert Gases
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Temperature
175 Degrees F
Minimum Operating Temperature
4 Degrees F
Fitting Side C Connection Type
MBSPP
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Fiberglass-Reinforced Nylon
Vacuum Rating
28 inHg
Fitting Side B Connection Type
Push-to-Connect
Release Type
Button
Release Ring Material
Nylon
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Pressure
290 psi
Fitting Shape
Tee
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Tube
Thread Sealant Type
Acrylic
Fitting Features
Rigid
Operating Temperature - Maximum
175 Degrees F
For Media Type
Compressed Air, Coolants, Gases
Fitting Side 3 Connection Type
MBSPT
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Adapter

Description

Push-Fit Tee Fitting, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPP, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Material Fiberglass-Reinforced Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.