Push-Fit Wye Fitting, 5/32 in or 4mm Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK
- Mfr # 3148 04 14
- Zoro # G3401151
product price:Â
$
94.49
/pk of 10, $9.45/ea
Key Features
Specific Fitting Shape
Wye
Tube Size
5/32 in or 4mm
Pipe Size - Pipe Fitting
1/4 in
Max. Pressure
290 psi
Hex Size
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3148 04 14
- Zoro #
- G3401151
- UPC #
- 820099238029
- Country of Origin
- France
Dimensions
- Tube Size
- 5/32 in or 4mm
- Pipe Size - Pipe Fitting
- 1/4 in
- Hex Size
- 14 mm
- Pipe Size
- 1/4 in
- Overall Length
- 1 5/16 in
- Fitting Side B Tube Outer Diameter
- 5/32 in
- Fitting Side C Tube Outer Diameter
- 5/32 in
- Fitting Side A Pipe Size
- 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Fitting Side 3 Tube Outer Diameter
- 5/32 in
- Fitting Side 1 Pipe Size
- 1/4 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Push-Fit Wye Fitting, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material Fiberglass-Reinforced Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.