Reducing Adapter Brass Adapter Reducer, 1/8 in Female BSPP X 1/2 in Male BSPP
Mfr # 0168 21 10
Zoro # G300722685
product price:Â $8.45
/ea
Sold in multiples of 10 for $84.50
Key Features
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Seal Material
Nylon
Application
Air, Non-Potable Water
Material Grade
C36000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0168 21 10
Zoro #
G300722685
UPC #
-
Country of Origin
France
Dimensions
Hex Size
10 mm
Overall Length
13/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Item
Adapter Reducer
Seal Material
Nylon
Application
Air, Non-Potable Water
Material Grade
C36000
Fitting Side A Type
BSPP
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Male
Max. Steam Pressure
1,000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
BSPP
Maximum Operating Pressure
1,000 psi
Includes Seal
Yes
Fitting Side A Gender
Female
Description
Straight, Brass, C36000, 1/8 in, Female, Threaded, 1/2 in, Male, Threaded, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.