Branch Tee Brass Branch Tee, 3/8 in Female BSPP X 3/8 in Female BSPP

  • Mfr # 0158 17 17
  • Zoro # G500722607
product price: 
$
21.99
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Material Grade
C37700
Overall Length
3 39/64 in
Application
Air, Non-Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0158 17 17
Zoro #
G500722607
UPC #
-
Country of Origin
France

Dimensions

Overall Length
3 39/64 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Wire Rope Length
3 39/64 in
Length
3 39/64 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Material Grade
C37700
Application
Air, Non-Potable Water
Fitting Side C Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Maximum Operating Pressure
1,000 psi
Low Lead Compliance Level
Not Compliant
Max. Steam Pressure
1,000 psi
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Side 3 Thread Type
BSPT
Side B Thread Type
BSPP
Side A Thread Type
BSPP
Gravity Flow
Pressure

Description

Tee,Brass,Thrd3/8",Thrd3/8",Thrd3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews