SS, 180Return, 1"BSPPx3/4"BSPP
- Mfr # 1862 34 27
- Zoro # G300722876
product price:Â
$
93.85
/ea
Key Features
Specific Fitting Shape
180 Degrees Return
Pipe Fitting Material
Stainless Steel
Hex Size
41 mm
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1862 34 27
- Zoro #
- G300722876
- UPC #
- -
- Country of Origin
- France
- Specific Fitting Shape
- 180 Degrees Return
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Max. Steam Pressure
- 2,176 psi
- Application
- Air, Non-Potable Water
- Fitting Side B Gender
- Female
- Material Grade
- 316L
- Low Lead Compliance Level
- Not Compliant
- Maximum Operating Pressure
- 2,176 psi
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Side A Thread Type
- BSPP
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPP
Dimensions
- Hex Size
- 41 mm
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 49/64 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 49/64 in
- Length
- 1 49/64 in
Description
180 Degrees Return, Stainless Steel, 316, 1 in, Female, Threaded, 3/4 in, Female, Threaded, 2,176 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.