Shop LEGRIS
See all product information
Create Account
SS, 90Elbow, 1/8"BSPPx1/8"BSPT
- Mfr # 1844 10 10
- Zoro # G500722874
product price:Â
$
63.75
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Overall Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1844 10 10
- Zoro #
- G500722874
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 7/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Application
- Air, Non-Potable Water
- Max. Steam Pressure
- 2,176 psi
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 2,176 psi
- Material Grade
- 316L
- Fitting Side B Gender
- Female
- Gravity Flow
- Pressure
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPT
Description
90 Degrees Elbow, Stainless Steel, 316, 1/8 in, Male, Threaded, 1/8 in, Female, Threaded, 2,176 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.