StainlessSteel, Straight, 1/8"NPTx1/4"NPT
- Mfr # 1872 14 11
- Zoro # G800722918
product price:Â
$
28.15
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Non-Potable Water
Hex Size
14 mm
Max. Steam Pressure
2,176 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1872 14 11
- Zoro #
- G800722918
- UPC #
- -
- Country of Origin
- France
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Max. Steam Pressure
- 2,176 psi
- Material Grade
- 316L
- Maximum Operating Pressure
- 2,176 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Gravity Flow
- Pressure
Dimensions
- Hex Size
- 14 mm
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Female x Male Reducing Adapter, Stainless Steel, 316L, 1/8 in, Female, NPT, 1/4 in, Male, NPT, 2,176 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.