PipeNipple, SS, 1/2", NPTxNPT, 54"
- Mfr # ZUSA-PF-21383
- Zoro # G822967243
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Side B Thread Type
NPT
Fitting Compatibility
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21383
- Zoro #
- G822967243
- UPC #
- 00197666223765
- Country of Origin
- China
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -4 Degrees F
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 800.6 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 54 in
- Overall Length
- 54 in
- Length
- 54 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 54 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.