Legris
Straight Union, 15/32 in Tube Size, Brass, Silver
Mfr # 3606 12 00
Zoro # G4373144
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube x Tube
- Tube Size 15/32 in
- Max. Pressure 435 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Y Connector, 3/8 In, Barbed, Nylon, PK10 (Y0-6BN)
- MOEN Thick Sink Flange Gasket (1038)
- KIPP Tube Clamp For Rnd. Tubes Thermoplastic, 2-Way Hinge, Comp:Steel, A=30 (K0488.30)
- AMERICAN STANDARD Toilet, 1.6 gpf, Floor Mount, Elongated, White (3483.001.020)
- LEGRIS Union, 1/4 in Tube Size, Brass, Silver (3606 56 00)
- LEGRIS Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 14)
- LEGRIS Plug, 1/4 in Tube Size, Polymer, Red, 10 PK (3126 56 00)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 60)
- LEGRIS Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3102 62 00)
- LEGRIS Plug-In Reducer, 5/32 in Tube Size, Nylon, Black, 10 PK (3166 04 56)
- JOHN GUEST Plug-In Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP220808W-PK10)
- Legris Push-to-Connect Tube Fittings