Zoro Homepage

Strt, Brass, BSPP , Comp. 8 mm

  • Mfr # 0101 08 13

  • Zoro # G905277740


product price: $8.69
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Side A Connection Type
BSPP
Fitting Side B Tube Outer Diameter
8 mm
Maximum Operating Temperature
100 Degrees C
Fitting Side A Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0101 08 13
Zoro #
G905277740
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
8 mm
Fitting Side A Pipe Size
1/4 in
Hex Size
14 mm, 17 mm
Thread Size A
1/4
Overall Length
1 3/32 in
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Fitting Side A Connection Type
BSPP
Maximum Operating Temperature
100 Degrees C
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Compatible Fitting Brands
Parker Hannifin
Minimum Operating Temperature
-40 Degrees C
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Finish
Brass
System of Measurement
Imperial
Application
Compression, Cooling, Fluid Transfer, Lubrication
Maximum Operating Pressure
1,450 psi
Fitting Shape
Straight
Connector Type
Coupling
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
100 Degrees C
Precleaned Type
Cleaned
Material Grade
CA360
Fitting Side 1 Connection Type
BSPP
Operating Pressure - Maximum
1,450 psi
Fitting Features
Rigid
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Minimum
-40 Degrees C

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 8 mm, Material Grade CA360, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 3/32 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.